Shop All Detectors & Scanners
Metal Defender
Metal Detector, Walk-Through, 33 Zone
Mfr # MD-33
Zoro # G3716660
product price: $3,163.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,163.99
Free 30-Day Returns
Key Features
- For Use With Security
- Type Walk-Through
- Operating Frequency (Hz) 47.5 to 60 Hz
- Indicator LED
- Material ABS plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metal Defender
- MFR # MD-33
- Zoro # G3716660
- UPC # 840894166556
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Exterior Depth (In.) | 28 3/4 in |
Inside Height (In.) | 78 3/4 in |
Inside Length (In.) | 32 in |
Exterior Length (In.) | 37 in |
Exterior Height (In.) | 87 29/32 in |
Inside Depth (In.) | 28 3/4 in |
Details
Item | Metal Detector |
For Use With | Security |
Type | Walk-Through |
Operating Frequency (Hz) | 47.5 to 60 Hz |
Indicator | LED |
Material | ABS plastic |
Weight (Lbs.) | 180 lb |
Standards | CE, DHS Safety Act, FCC, ICNIRP, IEC, IEEE, ROHS |
Scans | Full Body |
Audio Alarm | Volume Adjustable |
Max. No. Zones | 33 |
Includes | Remote Control |
Outranging Power | 85 to 264V AC |
Max. Operating Temp. | -5 Degrees to 122 Degrees F |
Coating | Gray |
Description
Metal Detector, Walk-Through, ABS Plastic Material, Inside Length (In.) 32 in, Inside Height (In.) 78 3/4 in, Inside Depth (In.) 28 3/4 in, Exterior Length (In.) 37 in, Exterior Height (In.) 87 29/32 in, Exterior Depth (In.) 28 3/4 in, Weight (Lbs.) 180 lb, Outranging Power 85 to 264V AC, Audio Alarm Volume Adjustable, Operating Frequency (Hz) 47.5 to 60 Hz, Max. Operating Temp. -5 Degrees to 122 Degrees F, Scans Full Body, Gray Coating, LED Indicator, Max. No. Zones 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-4903/s (TL-4903/S TADIRAN)
- ILC Replacement for Aemc 2137.75 Battery (2137.75 BATTERY AEMC)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Crimp Connector - 9 Pin, Female (DSC-2209)
- ALARM LOCK Alarm Lock Alkaline Replacement Batteries (BP6)
- METAL DEFENDER Metal Detector, Walk-Through, Gray, 10 Hz (MD-1)
- METAL DEFENDER Metal Detector, Plastic, Inside 2-61/64" W (MD-L1001)
- METAL DEFENDER Metal Detector, Plastic, Inside 2-3/4" W (MD-1001C)
- METAL DEFENDER Metal Detector, Walk-Through, 6 Zone (MD-6)
- METAL DEFENDER Steel Metal Detector Wheels (MD-6 Dolly)
- METAL DEFENDER Metal Detector, One Sided Walk-Through (XLD-H)
- BOUNTY HUNTER Bounty Hunter PROQD Quick Draw Pro Metal Detector (PROQD)
- Metal Defender Detectors & Scanners