Shop All Detectors & Scanners
Metal Defender
Metal Detector, Plastic, Inside 2-61/64" W
Mfr # MD-L1001
Zoro # G5224228
original price:
$46.82
23% off
new price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Security
- Type Hand-Held
- Scan Depth (In.) 1 1/2 in
- Operating Frequency (Hz) 30,000
- Indicator LED/Audio/Vibrate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metal Defender
- MFR # MD-L1001
- Zoro # G5224228
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 1 1/2 in |
Inside Length (In.) | 14 13/16 in |
Inside Width (In.) | 2 61/64 in |
Exterior Length (In.) | 14 13/16 in |
Inside Depth (In.) | 2 in |
Exterior Depth (In.) | 2 in |
Inside Height (In.) | 1 13/32 in |
Exterior Height (In.) | 1 13/32 in |
Exterior Width (In.) | 2 61/64 in |
Description
Metal Detector, Hand-Held, Plastic Material, Inside Length (In.) 14 13/16 in, Inside Width (In.) 2 61/64 in, Inside Height (In.) 1 13/32 in, Inside Depth (In.) 2 in, Exterior Length (In.) 14 13/16 in, Exterior Width (In.) 2 61/64 in, Exterior Height (In.) 1 13/32 in, Exterior Depth (In.) 2 in, Thickness (In.) 1 in, Weight (Lbs.) 1 lb, Outranging Power 9V DC, Signal Output (dB) 80 dB, Audio Alarm Yes, Operating Frequency (Hz) 30,000, Max. Operating Temp. 131 Degrees F, Scan Depth (In.) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY BATTERIES, ALTAIR 2X, PK8 (10155203-SP)
- BITTEL Telephone, Sngl Line Trimline, White/Black (HT20W)
- ILC Replacement for Allen Bradley 1756-l55 Battery (1756-L55 BATTERY ALLEN BRADLEY)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- METAL DEFENDER Metal Detector, Hand-Held, Plastic (MD-1001)
- METAL DEFENDER Metal Detector, Walk-Through, 6 Zone (MD-6)
- METAL DEFENDER Steel Metal Detector Wheels (MD-6 Dolly)
- METAL DEFENDER Metal Detector, Walk-Through, Gray, 10 Hz (MD-1)
- METAL DEFENDER Metal Detector, Walk-Through, 33 Zone (MD-33)
- METAL DEFENDER Metal Detector, Plastic, Inside 2-3/4" W (MD-1001C)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165900)
- Metal Defender Detectors & Scanners