Shop All Detectors & Scanners
Metal Defender
Metal Detector, Plastic, Inside 2-61/64" W
Mfr # MD-140
Zoro # G5275623
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Security
- Type Hand-Held
- Scan Depth (In.) 1 1/2 in
- Operating Frequency (Hz) 25,000
- Indicator Audio/Vibrate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metal Defender
- MFR # MD-140
- Zoro # G5275623
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 1 1/2 in |
Exterior Length (In.) | 14 13/16 in |
Exterior Width (In.) | 2 61/64 in |
Exterior Depth (In.) | 2 in |
Inside Height (In.) | 1 13/32 in |
Inside Depth (In.) | 2 in |
Inside Length (In.) | 14 13/16 in |
Exterior Height (In.) | 1 13/32 in |
Inside Width (In.) | 2 61/64 in |
Description
Metal Detector, Hand-Held, Plastic Material, Inside Length (In.) 14 13/16 in, Inside Width (In.) 2 61/64 in, Inside Height (In.) 1 13/32 in, Inside Depth (In.) 2 in, Exterior Length (In.) 14 13/16 in, Exterior Width (In.) 2 61/64 in, Exterior Height (In.) 1 13/32 in, Exterior Depth (In.) 2 in, Thickness (In.) 1 in, Weight (Lbs.) 1 lb, Outranging Power 9V DC, Signal Output (dB) 80 dB, Audio Alarm Yes, Operating Frequency (Hz) 25,000, Max. Operating Temp. 131 Degrees F, Scan Depth (In.) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Granite (SPRK65CGT)
- GE Door Chime, Wireless, 8 Melody, 2 Button (19297)
- MIGHTY MAX BATTERY 12V 35Ah replaces Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 - 2 Pack (ML35-12MP2569155)
- OTTERBOX Defender Case For Apple Iphone 12 / 12 Pro, Black (77-65401)
- METAL DEFENDER Metal Detector, Walk-Through, 6 Zone (MD-6)
- METAL DEFENDER Steel Metal Detector Wheels (MD-6 Dolly)
- METAL DEFENDER Metal Detector, One Sided Walk-Through (XLD-H)
- METAL DEFENDER Metal Detector, Walk-Through, Black (MD6-ADA)
- METAL DEFENDER Metal Detector, Plastic, Inside 2-3/4" W (MD-1001C)
- METAL DEFENDER Metal Detector, Walk-Through, 33 Zone (MD-33)
- JIFFY J4REFILL 42MM PELLET, 25PK (J4REFILL/J4R25)
- Metal Defender Detectors & Scanners