Shop All Detectors & Scanners
Metal Defender
Metal Detector, One Sided Walk-Through
Mfr # XLD-H
Zoro # G4422719
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,207.99
Free 30-Day Returns
Key Features
- For Use With Security
- Type One Sided Walk-Through
- Scan Depth (In.) 1 1/2 in
- Operating Frequency (Hz) 4 to 8 MHz
- Indicator LED/Tone/Audio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metal Defender
- MFR # XLD-H
- Zoro # G4422719
- UPC # 843443107017
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 1 1/2 in |
Exterior Depth (In.) | 5 in |
Inside Length (In.) | 15 in |
Inside Height (In.) | 78 in |
Inside Width (In.) | 4 23/32 in |
Exterior Width (In.) | 4 23/32 in |
Inside Depth (In.) | 5 in |
Exterior Length (In.) | 15 in |
Exterior Height (In.) | 78 in |
Description
Metal Detector, Single Wall Metal Detector (2 Units Needed), ABS Plastic Material, Inside Length (In.) 15 in, Inside Width (In.) 4 23/32 in, Inside Height (In.) 78 in, Inside Depth (In.) 5 in, Exterior Length (In.) 15 in, Exterior Width (In.) 4 23/32 in, Exterior Height (In.) 78 in, Exterior Depth (In.) 5 in, Thickness (In.) 4 23/32 in, Weight (Lbs.) 77 lb, Outranging Power 100 to 240V AC, Audio Alarm Volume Adjustable, Operating Frequency (Hz) 4 to 8 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH C505e HD Business Webcam, 1280 pixels x 720 pixels, Black (960-001385)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-2016-2)
- NITECORE I2 Intellicharger 2-Slot Universal Battery Charger (I2)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for AGM 641245 (MAX3961781)
- METAL DEFENDER Metal Detector, Walk-Through, Gray, 10 Hz (MD-1)
- METAL DEFENDER Metal Detector, Plastic, Inside 2-3/4" W (MD-1001C)
- METAL DEFENDER Metal Detector, Plastic, Inside 2-61/64" W (MD-L1001)
- METAL DEFENDER Metal Detector, Walk-Through, 33 Zone (MD-33)
- METAL DEFENDER Steel Metal Detector Wheels (MD-6 Dolly)
- METAL DEFENDER Handheld Metal Detector, LED, Black, 1 lb. (MD-008)
- FISHER RESEARCH M-97 Metal Detector (M97-8)
- Metal Defender Detectors & Scanners