Shop All Detectors & Scanners
Metal Defender
Metal Detector, Hand-Held, Black, Plastic
Mfr # MD-160
Zoro # G2906887
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Security
- Type Hand-Held
- Indicator LED
- Material Plastic
- Weight (Lbs.) 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metal Defender
- MFR # MD-160
- Zoro # G2906887
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Exterior Width (In.) | 2 55/64 in |
Exterior Depth (In.) | 1 in |
Exterior Height (In.) | 16 in |
Exterior Length (In.) | 16 in |
Details
Item | Metal Detector |
For Use With | Security |
Type | Hand-Held |
Indicator | LED |
Material | Plastic |
Weight (Lbs.) | 2 lb |
Outranging Power | 9V DC |
Max. No. Zones | 1 |
Max. Operating Temp. | 32 Degrees to 104 Degrees F |
Coating | Black |
Audio Alarm | Yes |
Battery | 9V |
Thickness (In.) | 1 in |
Battery Life | 100 hr |
Scans | Full Body |
Description
Metal Detector, Hand-Held, Plastic Material, Exterior Length (In.) 16 in, Exterior Width (In.) 2 55/64 in, Exterior Height (In.) 16 in, Exterior Depth (In.) 1 in, Thickness (In.) 1 in, Weight (Lbs.) 2 lb, Outranging Power 9V DC, Audio Alarm Yes, Max. Operating Temp. 32 Degrees to 104 Degrees F, Scans Full Body, Black Coating, LED Indicator, 9V Battery, Battery Life 100 hr, Max. No. Zones 1, For Use With Security
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Rechargeable AA NiMH Batteries (NH15BP-8)
- FELLOWES MFG Fellowes Professional Series Depth Adjustable Dual Monitor Arm (8041701)
- KENWOOD Desktop Charger, 2.5 Hour Fast Charge (KSC-35SK)
- QUEST TECHNOLOGY INTERNATIONAL Matching Transformer W/#10 Wire, Outdoor, 75-300 Ohm (VMT-2000)
- METAL DEFENDER Metal Detector, Walk-Through, 33 Zone (MD-33)
- METAL DEFENDER Metal Detector, Plastic, Inside 2-61/64" W (MD-L1001)
- METAL DEFENDER Metal Detector, Walk-Through, Gray, 10 Hz (MD-1)
- METAL DEFENDER Metal Detector, One Sided Walk-Through (XLD-H)
- METAL DEFENDER Handheld Metal Detector, LED, Black, 1 lb. (MD-008)
- METAL DEFENDER Metal Detector, Plastic, Inside 2-3/4" W (MD-1001C)
- Metal Defender Detectors & Scanners