Shop All Fire Barrier Products
Metacaulk
Universal Collar, 5" H, 2" Pipe Size
Mfr # 66091
Zoro # G5070390
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Concrete, Wood, Gypsum
- Length 50 ft
- Height 3/100 in
- Width 5 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metacaulk
- MFR # 66091
- Zoro # G5070390
- UPC # 021449660914
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 50 ft |
Height | 3/100 in |
Width | 5 in |
For Pipe Size | 8 in |
Outside Diameter | 50 ft |
Overall Width | 2 in |
Overall Height | 0.03 in |
Overall Length | 50 ft |
Details
Item | Universal Collar |
For Use With | Concrete, Wood, Gypsum |
Color | Silver |
Material | Galvanized steel |
Fire Rating | Not Rated |
For Use On | Pipe |
Accessory Type | Universal Collar |
Includes Mounting Hardware | Yes |
For Material Type | Concrete, Gypsum, Wood |
Firestop Product Type | Pipe Collars For Passing Through Walls |
For Pipe Material | Metal, Plastic |
Fire Rating Time | Not Rated |
Product Type | Restricting/Universal Collar |
Finish | Galvanized |
Firestop Type | Pipe Collars For Passing Through Walls |
Description
Universal Collar, Fire Rating Not Rated, For Pipe Size 8 in, For Use On Pipe, Includes Not Applicable, Includes Mounting Hardware Yes, Outside Diameter 50 ft, Overall Height 0.03 in, Overall Length 50 ft, Overall Width 2 in, Product Type Restricting/Universal Collar, Shape Not Applicable, Color Silver, Finish Galvanized, For Material Type Concrete, Gypsum, Wood, For Use With Metacaulk Wrap Strip, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Large High Visibility Jacket, Yellow (LUX-250-JB-BYL)
- STRANCO Die-Cut Reflective Number Label, 0, 6In H (DWR-6-0-EA)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Wf Eng/Sp (03-600-09L)
- EDWARDS SIGNALING Relay, SPDT (MR101/C)
- METACAULK Rectorseal Firestop, COMMERCIAL Red Firestop (METACAULK 1000)
- METACAULK Fire Barrier Putty, Bag, 18 cu. in. (66345)
- METACAULK Fire Barrier Pad, 1-13/16" L, 1/4" W (66366)
- METACAULK Fire Barrier Mortar, Bag, 45 lb. (66334)
- METACAULK Fire Barrier Sealant, Tube, 10.3 oz. (66408)
- METACAULK Fire Resistant Panel, 36" L, 1" W (66320)
- STI Intumescent Firestop Sealant - Red (LCI329)
- Metacaulk Fire Barrier Products