Shop All Fire Barrier Products
Metacaulk
Rectorseal Firestop, COMMERCIAL Red Firestop
Mfr # METACAULK 1000
Zoro # G510045314
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Width 1.75 in
- Overall Length 1.75 in
- Overall Height 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metacaulk
- MFR # METACAULK 1000
- Zoro # G510045314
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Overall Width | 1.75 in |
Overall Length | 1.75 in |
Overall Height | 11.5 in |
Details
Color | Red |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Do Not Remove This Lock Tag, Pk10 (OLPT22)
- STRANCO Die-Cut Reflective Letter Label, K (DWR-SINGLE-8-K)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, L (63248)
- MCR SAFETY Flame-Resistant Coverall, 42 Size (SBC101142)
- METACAULK Fire Barrier Putty, Bag, 18 cu. in. (66345)
- METACAULK Fire Barrier Sealant, Intumescent, 10.3 oz (66648)
- METACAULK Fire Barrier Sealant, Tube, 10.3 oz. (66408)
- METACAULK Universal Collar, 5" H, 2" Pipe Size (66091)
- METACAULK Fire Barrier Sealant, Tube, 30 oz. (66303)
- METACAULK Firestop Strip, Black, Intumescent, 18'L (66442)
- 3M Fire Barrier Sealant, 5 gal., Red-Brown (CP-25WB+5GAL)
- Metacaulk Fire Protection