Shop All Fire Barrier Products
Metacaulk
Intumescent Sleeve, 1" H, 8" Pipe Size
Mfr # 66584
Zoro # G5417581
Sold in multiples of 6 for $502.32
Free Shipping & Returns
$502.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plastic, Metal Pipes
- Height 3 in
- Fire Rating Up to 3 hr
- Color Silver
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metacaulk
- MFR # 66584
- Zoro # G5417581
- UPC # 021449665841
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Height | 3 in |
Diameter | 4.5 in |
For Pipe Size | 4 in |
Outside Diameter | 4.5 in |
Overall Width | 9 in |
Overall Height | 2 in |
Overall Length | 2 in |
Description
Intumescent Sleeve, Cable Loading Area 4 sq in, Fire Rating 3 hr, For Pipe Size 4 in, For Use On Hard Non-Metal Conduit, Pipe, Includes Not Applicable, Includes Mounting Hardware Yes, Outside Diameter 4.5 in, Overall Height 2 in, Overall Length 2 in, Overall Width 9 in, Shape Round, Usage Location Floor Penetrations, Fluted Deck, Wall Penetrations, Body Material Steel, Body Material Finish Galvanized, Color Silver, Features Flexible, Retrofitted, Fire Resistance Type Intumescent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, M (JS137-M)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR120A)
- SCHNEIDER ELECTRIC Siren, 24VDC, 0.400 AC, White (XVS14BMW)
- LINCOLN ELECTRIC Welding Jacket (K4933-L)
- METACAULK Fire Barrier Pad, 3-11/16" L, 1/4" W (66367)
- METACAULK Firestop Pipe Collar, 5" H, 5" Pipe Size (66354)
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66389)
- METACAULK Universal Collar, 5" H, 2" Pipe Size (66091)
- METACAULK Fire Barrier Sealant, Pail, Latex, 5 gal. (50250)
- METACAULK Fire Barrier Sealant, Intumescent, 10.3 oz (66648)
- STI Metal Restrain Collar 25 Ft (SSWRC)
- Metacaulk Fire Barrier Products