Shop All Fire Barrier Products
Metacaulk
Firestop Pipe Collar, 5" H, 5" Pipe Size
Mfr # 66354
Zoro # G5417645
product price: $114.77
/ea
Sold in multiples of 2 for $229.54
Free Shipping & Returns
$229.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Plastic, Metal Pipes
- Height 5 in
- Fire Rating Up to 3 hr
- Color Red
- Firestop Application Metal Pipe, Plastic Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metacaulk
- MFR # 66354
- Zoro # G5417645
- UPC # 021449663540
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Height | 5 in |
For Pipe Size | 6 in |
Collar Body Diameter | 6 in |
Details
Item | Firestop Pipe Collar |
For Use With | Plastic, Metal Pipes |
Fire Rating | Up to 3 hr |
Color | Red |
Firestop Application | Metal Pipe, Plastic Pipe |
Standards | ASTM E814 UL1479 |
Material | metal |
Firestop Item | Pipe Collar |
Features | No Measurement of Material Required |
For Use On | Single Pipes |
Expansion Temperature | 375 Degrees F |
Firestop Product Type | Pipe Collars For Passing Through Walls |
Includes Mounting Hardware | Yes |
For Pipe Material | Plastic |
For Material Type | ABS, CPVC, FRPP, PVC, PVC/ABS Foam Core |
Body Design | Solid |
Body Material | Steel |
Intumescent | Yes |
Fire Rating Time | Up to 3 hr |
Usage Location | Floor Penetrations, Wall Penetrations |
Firestop Type | Pipe Collars For Passing Through Walls |
Description
Firestop Pipe Collar, Collar Body Diameter 6 in, Fire Rating 2 hr (Gypsum Walls/Wood), 3 hr (Wall and Floor), For Pipe Size 6 in, For Use On Single Pipes, Includes Mounting Hardware Yes, Usage Location Floor Penetrations, Wall Penetrations, Body Design Solid, Body Material Steel, Color Red, Expansion Temperature 375 Degrees F, Features No Measurement of Material Required, For Material Type ABS, CPVC, FRPP, PVC, PVC/ABS Foam Core, Intumescent Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH2X0025CS)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410 (700410)
- SIGNMISSION OSHA, Fire Exit, white text on red background, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-MISC-P-1014-L-19490)
- OCCUNOMIX Men's Yellow Polyester Jacket size 5XL (LUX-ETJBJR-BY5X)
- METACAULK Fire Barrier Pillow, 6" L, 9" H (66362)
- METACAULK Fire Barrier Sealant, Tube, 30 oz. (66303)
- METACAULK Fire Barrier Sealant, Tube, 10.6 oz. (66645)
- METACAULK Fire Barrier Sealant, Tube, 10.3 oz. (66408)
- METACAULK Universal Collar, 5" H, 2" Pipe Size (66091)
- METACAULK Intumescent Sleeve, 1" H, 8" Pipe Size (66582)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 4in (CBS-4)
- Metacaulk Fire Barrier Products