Shop All Fire Barrier Products
This Product is Discontinued
Metacaulk
Fire Barrier Wrap Strip, 144" L, 2" H (Discontinued)
Mfr # 66136
Zoro # G5417636
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Firestop Application Insulated Pipe, Plastic Pipe
- Material Intumescent
- Fire Rating Up to 3 hr
- Standards ASTM E 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metacaulk
- MFR # 66136
- Zoro # G5417636
- UPC # 021449661362
- Country of Origin United States
- Category Fire Barrier Products
Details
Color | Black |
Item | Fire Barrier Wrap Strip |
Firestop Application | Insulated Pipe, Plastic Pipe |
Material | Intumescent |
Fire Rating | Up to 3 hr |
Standards | ASTM E 84 |
Description
Fire Barrier Wrap Strip, Fire Rating Up to 3 hr, Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.