Shop All Fire Barrier Products
Metacaulk
Fire Barrier Sealant, Tube, 10.6 oz.
Mfr # 66645
Zoro # G5417828
product price: $24.96
/ea
Sold in multiples of 12 for $299.52
$299.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 4 hr
- Color Gray
- Application Method Caulk Gun
- Firestop Application General Purpose, Metal Pipe, Plastic Pipe
- Material Intumescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metacaulk
- MFR # 66645
- Zoro # G5417828
- UPC # 021449666459
- Country of Origin Canada
- Category Fire Barrier Products
Dimensions
Container Size | 10.15 oz |
Container Size & Type | 10.15 oz Cartridge |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Gray, Container Size 10.15 oz, Container Type Cartridge, Coverage Area .34 cu ft, Drying Time 30 min @ 77 Degrees F, Expansion Temperature 300 Degrees F, Expansion Volume 25X, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 3, Flame Spread Rating Class A, For Material Type Concrete, Gypsum, For Use On Control Joints, Expansion Joints, Insulated, Uninsulated Steel Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 1x4, PK2500 (S100X400VATY)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Blue (60JJ45)
- LYLE Reflective Pedestrian Traffic Danger Sign, 10 in H, 14 in W, Aluminum, English, LCU4-0206-RA_14X10 (LCU4-0206-RA_14X10)
- METACAULK Universal Collar, 5" H, 2" Pipe Size (66091)
- METACAULK Fire Resistant Panel, 36" L, 1" W (66320)
- METACAULK Fire Barrier Sealant, Pail, Latex, 5 gal. (50250)
- METACAULK Fire Barrier Mortar, Bag, 45 lb. (66334)
- METACAULK Fire Barrier Putty, Bag, 18 cu. in. (66345)
- METACAULK Fire Barrier Putty, Bag, 7"W x 7"L x 1/8"D (66335)
- 3M Fire Barrier Sealant, 27 oz., Red-Brown (CP-25WB+27OZ)
- Metacaulk Fire Barrier Products