Shop All Fire Barrier Products
Metacaulk
Fire Barrier Sealant, Spray Equipment
Mfr # 66379
Zoro # G5417791
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 4 hr
- Color Red
- Application Method Spray Equipment
- Firestop Application General Purpose
- Standards ASTM E1966 E1399 E814
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metacaulk
- MFR # 66379
- Zoro # G5417791
- UPC # 021449663793
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 5 gal |
Container Size & Type | 5 gal Pail |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Trowel, Color Red, Container Size 5 gal, Container Type Pail, Coverage Area 1.08 cu ft, Drying Time 30 min @ 77 Degrees F, Expansion Temperature 200 Degrees F, Expansion Volume 25X, Fire Rating 4 hr, Fire Resistance Type Smoke & Acoustical, Firestop Type Sealant/Caulk, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Top of Wall, Formulation Water Based
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, White/Black, Labels/Roll: Continuous (1805435)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 20 ft - Black Rubber Runners (03-167-FR-P)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 9.5W, Blk, PR (87528)
- AURALEX ACOUSTICS Acoustic Panel, 4 ft. W, 8 ft. L, PK2 (2SON048CHA)
- METACAULK Fire Barrier Pad, 3-11/16" L, 1/4" W (66367)
- METACAULK Fire Barrier Pad, 1-13/16" L, 1/4" W (66366)
- METACAULK Firestop Pipe Collar, 9" H, 3" Pipe Size (66350)
- METACAULK Firestop Pipe Collar, 9" H, 4" Pipe Size (66351)
- METACAULK Fire Barrier Pillow, 6" L, 9" H (66362)
- METACAULK Fire Barrier Sealant, Intumescent, 10.3 oz (66648)
- 3M Fire Barrier Putty, 1.45 x 6In H, Red Brwn (PUTTYSTK R)
- Metacaulk Fire Protection