Shop All Fire Barrier Products
Metacaulk
Fire Barrier Sealant, Pail, Latex, 5 gal.
Mfr # 50250
Zoro # G5417566
product price: $374.90
/ea
Free Shipping & Returns
$374.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 2 hr
- Color White/Gray
- Application Method Airless Sprayer
- Firestop Application Concrete Floor, Concrete Wall, Gypsum Wall, Wood Floor
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metacaulk
- MFR # 50250
- Zoro # G5417566
- UPC # 021449502504
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 5 gal |
Container Size & Type | 5 gal Pail |
Description
Fire Barrier Sealant, Application Method Airless Sprayer, Brush, Color Gray, White, Container Size 5 gal, Container Type Pail, Coverage Area 18 sq ft per gal, Drying Time 2 to 4 hr, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 2 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index 15, Flame Spread Rating Class A, For Use On Cable Trays, Communication Cables, Formulation Latex Based
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH2X002500)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274C)
- AZAR DISPLAYS 11"W x 3"H Adhesive-Back Nameplate, PK10 (199612)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- METACAULK Rectorseal Firestop, COMMERCIAL Red Firestop (METACAULK 1000)
- METACAULK Firestop Strip, Black, Intumescent, 18'L (66442)
- METACAULK Fire Barrier Sealant, Tube, 10.6 oz. (66645)
- METACAULK Fire Resistant Panel, 36" L, 1" W (66320)
- METACAULK Single Fire Barrier Gasket, 4" L (66276)
- METACAULK Fire Barrier Sealant, Tube, 30 oz. (66303)
- STI Pipe Collar, 3 In., For Plastic Pipe (LCC300)
- Metacaulk Fire Barrier Products