Shop All Fire Barrier Products
Metacaulk
Fire Barrier Sealant, Caulk Gun, 20.2 oz.
Mfr # 66312
Zoro # G5417889
product price: $28.93
/ea
$28.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 4 hr
- Color Red
- Application Method Caulk Gun
- Firestop Application Concrete Floor, Concrete Wall, Gypsum Wall, Wood Floor
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metacaulk
- MFR # 66312
- Zoro # G5417889
- UPC # 021449663120
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 20.2 oz |
Container Size & Type | 20.2 oz Sausage |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 20.2 oz, Container Type Sausage, Coverage Area .51 cu ft, Drying Time 30 min @ 77 Degrees F, Expansion Temperature 300 Degrees F, Expansion Volume 25X, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type Plastic, Concrete, Steel, Fiberglass, Gypsum, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield Frame (82782-00000)
- LYLE Do Not Block Driveway Sign, 12" x 12, T1-1642-EG_12x12 (T1-1642-EG_12x12)
- CONDOR Disposable Pants , L/XL , Blue , polypropylene , Elastic Waist (26W847)
- STRANCO Die-Cut Refl. Number Label, 4, 2In H, PK5 (DWR-2-4-5)
- METACAULK Fire Barrier Sealant, Spray Equipment (66379)
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66389)
- METACAULK Intumescent Sleeve, 1" H, 8" Pipe Size (66584)
- METACAULK Fire Barrier Pad, 1-13/16" L, 1/4" W (66366)
- METACAULK Fire Barrier Sealant, Tube, 30 oz. (66303)
- METACAULK Fire Barrier Pad, 3-11/16" L, 1/4" W (66367)
- ZORO SELECT Emergency Blanket, Gray, 70 In. x 82 In. (8A885)
- Metacaulk Fire Protection