Shop All Fire Barrier Products
Metacaulk
Fire Barrier Putty, Bag, 7"W x 7"L x 1/8"D
Mfr # 66335
Zoro # G5417776
product price: $6.99
/ea
Sold in multiples of 20 for $139.80
$139.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 3 hr
- Color Red
- Application Method Hand
- Firestop Application Electrical Box
- Standards ASTM E814, UL 1479, ULC/CAN4-S115-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metacaulk
- MFR # 66335
- Zoro # G5417776
- UPC # 021449663403
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Putty Width | 7 in |
Putty Length | 7 in |
Container Size & Type | Bar |
Description
Fire Barrier Putty, Application Method Hand, Color Red, Container Size Not Applicable, Container Type Bar, Coverage Area .15 cu ft, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 2 hr, Fire Resistance Type Intumescent, Firestop Type Putty Pad, Flame Spread Index 10, Flame Spread Rating Class A, For Material Type Conduit, Metal, Steel, For Use On Non-Metallic Outlet Boxes, Formulation Putty, Maximum Service Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 095)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (11-735)
- ZORO SELECT Taffeta Flagging Tape, White, 300ft x 2 In (TF2W300-200)
- ANSELL 12" Chemical Resistant Gloves, PVC, 8, 1 PR (04-644)
- METACAULK Fire Barrier Sealant, Tube, 10.6 oz. (66645)
- METACAULK Firestop Pipe Collar, 5" H, 2" Pipe Size (66353)
- METACAULK Fire Barrier Sealant, Tube, 30 oz. (66303)
- METACAULK Fire Barrier Putty, Bag, 18 cu. in. (66345)
- METACAULK Fire Resistant Panel, 36" L, 1" W (66320)
- METACAULK Fire Barrier Sealant, Tube, 10.3 oz. (66408)
- STI Fire Barrier Sealant, Caulk, Up to 4 hour Fire Rating, Intumescent, Watertight, 10.1 oz, Red (LCI300)
- Metacaulk Fire Barrier Products