Shop All Fire Barrier Products
Metacaulk
Fire Barrier Pillow, 6" L, 3" W
Mfr # 66363
Zoro # G5417609
Sold in multiples of 10 for $324.80
$324.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Height 9 in
- Width 3 in
- Fire Rating Up to 3 hr
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metacaulk
- MFR # 66363
- Zoro # G5417609
- UPC # 021449663632
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 6 in |
Height | 9 in |
Width | 3 in |
Overall Width | 10 in |
Overall Length | 17 in |
Overall Height | 13 in |
Details
Item | Fire Barrier Pillow |
Fire Rating | Up to 3 hr |
Color | Red |
Firestop Application | Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe |
Firestop Item | Firestop Pillow |
Standards | ASTM E 84, UL 1479 |
Material | Intumescent |
Features | No Tools Required, Forms A Very Hard Char When Burned, No Wire Mesh Required in Certain Installations |
For Use On | Cable Trays, Cables, Pipe |
Firestop Type | Pillow |
For Maximum Opening | 288 sq in |
Interlocking | No |
Fire Resistance Type | Intumescent |
Firestop Product Type | Pillow |
Description
Firestop Pillow, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Pillow, Interlocking No, Overall Height 13 in, Overall Length 17 in, Overall Width 10 in, Color Red, Features No Tools Required, Forms A Very Hard Char When Burned, No Wire Mesh Required in Certain Installations, For Maximum Opening 288 sq in, For Use On Cable Trays, Cables, Pipe, Standards ASTM E119, FM Approved, UL 263
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 22 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X22GY)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- EDGE EYEWEAR Safety Glasses, Red Scratch-Resistant (SKAP119)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Large (304G-20L)
- METACAULK Fire Barrier Gasket, 2-1/2" L, 4-1/4" H (66272)
- METACAULK Fire Barrier Mortar, Bag, 45 lb. (66334)
- METACAULK Intumescent Sleeve, 1" H, 8" Pipe Size (66584)
- METACAULK Single Fire Barrier Gasket, 4" L (66276)
- METACAULK Firestop Pipe Collar, 5" H, 5" Pipe Size (66354)
- METACAULK Fire Barrier Sealant, Caulk Gun, 20.2 oz. (66312)
- STI Fire Barrier Pathway, Silver, 18" W (EZDG444S2)
- Metacaulk Fire Barrier Products