Shop All Fire Barrier Products
Metacaulk
Fire Barrier Gasket, 2-1/2" L, 7/64" W
Mfr # 66274
Zoro # G5417715
product price: $3.67
/ea
Sold in multiples of 50 for $183.50
$183.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 3 hr
- Color Black
- Firestop Application Electrical Box
- Material Intumescent
- Standards ASTM E 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metacaulk
- MFR # 66274
- Zoro # G5417715
- UPC # 21449662741
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Overall Width | .11 in |
Sheet Length | 2.5 in |
Overall Length | 2 1/2 in |
Overall Height | 4 in |
Details
Item | Firestop Electrical Box Insert |
Fire Rating | Up to 3 hr |
Color | Black |
Firestop Application | Electrical Box |
Material | Intumescent |
Standards | ASTM E 84 |
Features | For Safe Retrofit Applications, Reduces Sound Transmission |
Smoke Developed Index | 5 |
STC Rating | 54 |
Outer Material | Intumescent |
Firestop Type | Gasket |
Flame Spread Index | 5 |
Fire Resistance Type | Intumescent |
Resistance Properties | Fire Resistant |
Usage Location | Double Gang Switch |
Description
Firestop Sheet, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Gasket Insert, Overall Width 0.11 in, Roll Length Not Applicable, Color Black, Features For Safe Retrofit Applications, Reduces Sound Transmission, Flame Spread Index 5, Outer Material Intumescent, Resistance Properties Fire Resistant, Sheet Length 2.5 in, Smoke Developed Index 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Roof Top Anchor - For Metal, Concrete, Wood Roofs, Silver (2100133)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (2RA22)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (130S0035CH)
- HONEYWELL NORTH Filter, P100, Magenta, 144 PK, NIOSH (7580P100)
- METACAULK Fire Barrier Sealant, Spray Equipment (66379)
- METACAULK Fire Barrier Sealant, Intumescent, 10.3 oz (66648)
- METACAULK Firestop Pipe Collar, 9" H, 4" Pipe Size (66351)
- METACAULK Single Fire Barrier Gasket, 4" L (66276)
- METACAULK Fire Barrier Sealant, Pail, Latex, 5 gal. (50250)
- METACAULK Fire Barrier Mortar, Bag, 45 lb. (66334)
- STI Preformed Restraining Collar (WSC12)
- Metacaulk Fire Protection