Shop All Electrical Box Covers
Metacaulk Cover Guard
Metacaulk Electrical Box Cover Guard, Easy Installation, Firestop
Mfr # 66265
Zoro # G311179133
product price: $183.99
/ea
Sold in multiples of 50 for $9,199.50
Free Shipping & Returns
$9,199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metacaulk Cover Guard
- MFR # 66265
- Zoro # G311179133
- UPC # 21449662659
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Description
Metacaulk Cover Guard is a 1-piece fire-rated gasket for meeting the in.24-in rule in. in electrical boxes. When exposed to heat, intumescent material expands/ forms a char to seal opening, prevent flame spread, and limit heat transfer to unexposed area. Mounted on inside of cover plate and installed simultaneously; covers the opening and provides fire protection. Applied by hand and saves space in the electrical box. Cover Guard fire-rated gaskets are cost effective and save time and money when needing to install fire sealant to electrical applications. Cover Guard Fire Sealant gasket; use when electrical boxes are installed in rated walls facing opposite directions and horizontally separated by less than 24 in.. Can also be used as a solution for standard electrical boxes when the 100 square inch rule is violated. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, T, Back Type: Flat (5133568)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 2P, 3W, Straight Connector (5269-PLC)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNYL100)
- TAYMAC Electrical Box Cover, 1 Gang, PVC (MW2570W)
- CANTEX Electrical Box Cover, 2 Gang, PVC (5133331B)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate (MM410W)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WGF1)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1010C)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14147)
- Metacaulk Cover Guard Electrical Box Covers