Shop All Fire Barrier Products
Metacaulk 150+
Metacaulk 66389 150+ Firestop Sealant, Easy Application, Firestop, 5 Gallon Gray
Mfr # 66425
Zoro # G911179106
product price: $522.34
/ea
Free Shipping & Returns
$522.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metacaulk 150+
- MFR # 66425
- Zoro # G911179106
- UPC # 21449664257
- Country of Origin United States
- Category Fire Barrier Products
Description
RectorSeal firestop sealant prevents the spread of fire, smoke, hot gasses, and water. Used for construction joints and through penetrations. Can also be used on metal, insulated pipe, fiberglass, plastic pipe, wall joint, power, telephone, and datacomm cables. Water based, non-sag caulking grade heat resistant sealant that is easy to apply as well as retrofit. Cures to an elastomeric seal that is suitable where dynamic movement is expected. Can be applied from a tube, sausage pack, or pail. Applied with a conventional caulking gun, bulk loading gun, or can be troweled from the pail. All systems rated for up to 4 hours as per ASTM E814 UL1479 and ASTM E1966 UL 2079 test standards. For temperature applications of 120 degrees fahrenheit, providing flexible barrier protection. For interior use and paintable, with excellent freeze-thaw capability. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Medium (48-22-8926)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193748)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB5)
- 3M Fire Sealnt Red 10.1Oz (CP-25WB+ 10OZ)
- METACAULK Firestop Strip, Black, Intumescent, 18'L (66442)
- 3M Fire Barrier Sealant Caulk, 4.5 gal. (150+)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- METACAULK Firestop Pipe Collar, 9" H, 3" Pipe Size (66350)
- STI Fire Barrier Sealant, 29 oz., Blue (ES129)
- Metacaulk 150+ Fire Protection