Shop All Fire Barrier Products
Metacaulk 1200
Firestop Sealant Spray, Easy Application, Firestop, 5 Gallon
Mfr # 66527
Zoro # G411179101
product price: $606.00
/ea
Free Shipping & Returns
$606.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metacaulk 1200
- MFR # 66527
- Zoro # G411179101
- UPC # 21449665278
- Country of Origin United States
- Category Fire Barrier Products
Description
Designed as a single-component, general-use fire-rated sealant for construction joints. Prevents spread of fire, smoke, hot gas, water through joint openings. Best for joints like top of walls, curtain wall perimeter, expansion, control, and general gaps. Safe and easy to use; sprayable, brushable trowelable caulkable and pourable- mastic grade for efficient installation. This fire sealant is also self leveling; excellent freeze-thaw and water based. Rated for up to 4 hrs in accordance with ASTM E1966/UL 2079 Tests for Fire Resistance of Building Joint Systems standards. Cycled 500 times, meeting new ASTM E 1399 standard. Tested in accordance with ASTM E 814 UL1479 for systems up to 3 hours. No special skills required to apply this firestop sealant; no mixing or additives needed. Non-sag design for quick use. OR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size M (8) (99-1-9772-8-K)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Small (FROGSA-70-008)
- LYLE Reflective Gasoline Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0271-RA_10x7)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (KN-COPP-B-LPM)
- 3M Fire Barrier Comp Sheet, 52 x 28 In. (CS-195+28X52*)
- STI Smoke and Acoustical Spray, 5 gal., White (SNS205)
- SELLSTROM Fire Blanket and Cabinet, Fiberglass (S97457)
- UNIQUE FIRE STOP PRODUCTS Retrofit Through pentration Split Sleeve Firestop Kit 1 Inch Diameter (SSS-1)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- STI Fire Barrier Pathway, Orange, 3-11/16"H, PR (EZDR200)
- Metacaulk 1200 Fire Protection