Shop All Wire Wheel Brushes
Metabo
Wire Wheel 5"x3/16 Stringer Bead .020 Wire 5/8-11
Mfr # 655229005
Zoro # G201073008
product price: $25.69
/ea
Sold in multiples of 5 for $128.45
$128.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- Arbor Hole Size 5/8"-11
- Material Hardened Steel Wire
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655229005
- Zoro # G201073008
- UPC # 662911600948
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Dia. (In.) | 5 in |
Details
Max. RPM | 12500 |
Material | Hardened Steel Wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Laminated DiscZ260xPK100 (55453)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98826)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727944)
- NORTON CO 9" x 11" ProSand Sanding Sheet 320-Grit, PK 20 (02633)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- METABO 3" CRIMPED WIRE WHEEL BRUSH (655214000)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- OSBORN Crimped Wire Wheel Brush, 3", 0001105600 (0001105600)
- PFERD 8" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 5/8" A.H. (80162)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-3/8" Arbor Hole (13124)
- Metabo Wire Wheel Brushes