Shop All Wire Wheel Brushes
Metabo
Wire Wheel 4" x 3/16" x 5/8-11" WIRE SS. KNOT BRUSH
Mfr # 655138000
Zoro # G901072998
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Arbor Hole Size 5/8"-11
- Material Stainless Steel Wire
- Dia. (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655138000
- Zoro # G901072998
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Dia. (In.) | 4 in |
Details
Max. RPM | 20000 |
Material | Stainless Steel Wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Mounted PointW2221x2x14A60RPK10 (27340)
- DYNABRADE MatChless Buffing Cpd, for SS/Al, X-Mas Gr (78233)
- SCOTCH-BRITE Cross Buff, 1 in. (7000121124)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727475)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- METABO 3" CRIMPED WIRE WHEEL BRUSH (655214000)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 1" W (97428)
- WEILER 3" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17618)
- VULCAN Wheel Wire W/ Hole 4In Crse (322551OR)
- Metabo Wire Wheel Brushes