Shop All Wire Wheel Brushes
Metabo
Wire Wheel 4" x 1/2" x 5/8-11" CRIMPED BRUSH
Mfr # 655227000
Zoro # G001073017
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Arbor Hole Size 5/8"-11
- Material Hardened Steel Wire
- Dia. (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655227000
- Zoro # G001073017
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Dia. (In.) | 4 in |
Details
Max. RPM | 20000 |
Material | Hardened Steel Wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 80 (08834133016)
- ZORO 5" Surface Conditioning Disc, Hook-and-Loop, Coarse, Aluminum Oxide, Non-Woven (G5882585)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 150 Grit (66261136582)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47152)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- METABO 3" CRIMPED WIRE WHEEL BRUSH (655214000)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (8264)
- WEILER 12" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1329)
- WESTWARD Wire Wheel Brush, Max. RPM 12,500, 1/2in W (88420)
- Metabo Wire Wheel Brushes