Shop All Wire Wheel Brushes
Metabo
Wire Wheel 2 3/4" x M14 ST. STEEL KNOT BRUSH
Mfr # 623801000
Zoro # G401073006
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 11000
- Material Stainless Steel Wire
- Dia. (In.) 2-3/4 in
- Wire Thickness 0.35 mm
- Thread Size M14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 623801000
- Zoro # G401073006
- UPC # 4007430408266
- Country of Origin Romania
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 2-3/4 in |
Thread Size | M14 |
Details
Max. RPM | 11000 |
Material | Stainless Steel Wire |
Wire Thickness | 0.35 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., VF, AlO (7100134242)
- CGW ABRASIVES Grinding Whl, 10x1x1-1/4, T1, GC60IV, Sg PK (38519)
- MILWAUKEE TOOL 4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 1) (49-94-4500)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120008)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- METABO 3" CRIMPED WIRE WHEEL BRUSH (655214000)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- WEILER 2" Wire Wheel, .0118" Stainless Steel Fill, 1/4" Stem (17611)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 4" (93391)
- TENNANT Rotary Brush, 24 in Dia, Black (1220185)
- Metabo Wire Wheel Brushes