Shop All Wire Wheel Brushes
Metabo
Wire Wheel 2 3/4" x 5/8-11" SS. KNOT BRUSH
Mfr # 623805000
Zoro # G501073029
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 11000
- Material Stainless Steel Wire
- Dia. (In.) 2-3/4 in
- Wire Thickness 0.35 mm
- Thread Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 623805000
- Zoro # G501073029
- UPC # 4007430408303
- Country of Origin Romania
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 2-3/4 in |
Thread Size | 5/8 in |
Details
Max. RPM | 11000 |
Material | Stainless Steel Wire |
Wire Thickness | 0.35 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775802)
- WEILER Flap Disc, 5 in.x40 Grit, 5/8-11,12000 RPM (98912)
- NORTON ABRASIVES CutOff Whl, Masonry, 4-1/2"x.062"x7/8" (07660701621)
- UNEEDA Sanding Disc 5" x 9 Hole EKASTORM Hook & Loop Grit #180 (Festool 5x9) (M-166127)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- METABO 3" CRIMPED WIRE WHEEL BRUSH (655214000)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- WEILER 12" Narrow Face Wheel, .0118" Steel Fill, 1-1/4" Arbor Hole (1319)
- NYALOX BY DICO Nyalox Wheel Brush, 240 Grit, Blue, 6" (7200063)
- WEILER 1-1/4" Dia Crimped Wire Wheel, .006" Steel Fill, 1/4" Arbor Hole (15111)
- Metabo Wire Wheel Brushes