Shop All Welding Accessories
Metabo
Weld Shaver, Corded, Single-Phase, 13 A
Mfr # PFM 17
Zoro # G204179950
product price: $3,258.99
/ea
Free Shipping & Returns
$3,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 13 A
- Cord Length 11.8 ft
- Bevel Angle 180 Degrees
- Includes (3) Indexible Carbide Inserts, Heavy Duty Plastic Case, Magnetice Guide Rail
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # PFM 17
- Zoro # G204179950
- Country of Origin Germany
- Category Welding Accessories
Dimensions
Cord Length | 11.8 ft |
Radius Inserts for Rounding | No |
Weld Height Adjustment | 0.004 in |
Maximum Weld Removal Width | 1 in |
Maximum Bevel Length | 9/16 in |
Maximum Weld Removal Height | 3/8 in |
Tool Length | 17 5/16 in |
Description
Weld Shaver, Power Source Corded, Voltage 120V AC, Phase Single-Phase, Current 13 A, Maximum Weld Removal Height 3/8 in, Maximum Weld Removal Width 1 in, Weld Height Adjustment 0.004 in, Maximum Speed 12,600 RPM, Number of Inserts 3, Kit Contents Bare Tool, Includes (3) Indexible Carbide Inserts, Heavy Duty Plastic Case, Magnetice Guide Rail, Tool Weight 10.12 lb, Bevel Angle 180 Degrees , Cord Length 11.8 ft, Maximum Bevel Length 9/16 in, Maximum Feed Speed 5 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 1-101-000, Acetylene (6700-2408)
- RADNOR Nozzle, Copper, Tregaskiss, Standard, PK2 (RAD64002863)
- AMERICAN BEAUTY TOOLS Industrial Plier Style Handpiece (105358)
- WELLER Chisel Tip Cartridge for WMRP (T0054460499N)
- MOTOR GUARD Compressed Air Filter Sub Micronic Kit (M-100-KIT)
- PIPE-PRO Metal Cutting Guide, 4 1/2 In, Steel (412M)
- ARC-ZONE Silver, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-SSS)
- ORS NASCO Trigger Start Micro Torch - Electrical Soldering Tip - Butane (189-ST2200T)
- XTRWELD EHTW50 Tweco Style Electrode Holder, 500 Amp (EHT500)
- US HARDWARE Stem+Bonnet P-673C (P-673C)
- LINCOLN ELECTRIC Flux Core Wire Feed Welder & Gun (LI571480)
- Metabo Welding Accessories