Shop All Vacuum Parts
Metabo
VACUUM HOSE 2.25/2.25 X 10"
Mfr # 630312000
Zoro # G601073141
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1.84 in
- Hose Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 630312000
- Zoro # G601073141
- UPC # 4007430418074
- Country of Origin Germany
- Category Vacuum Parts
Dimensions
Hose Dia. | 1.84 in |
Hose Length | 10 ft |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 12 gal Round Hands-Free Step Can, Brushed, Stainless Steel (CW2030)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Black, Plastic, 10 in L Overall (41929)
- DIVERSEY Deep Gloss Stainless Steel Maintainer, 16 oz Aerosol Spray, PK12 (94970590)
- HAIR CLOG BLASTER Whink ! Gel Clog Remover 32 oz (6217)
- CRAFTSMAN 1-7/8 in. Floor Brush Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE38666)
- PROTEAM Harness Quick Adjust Holder w/ Screw (GoFit 10) (510773)
- NOBLES/TENNANT VAC MOTOR - TD 36V 3STG 5.7, 4100-03 PARTS AND MATERIAL SALES, VMAX V-SERIES, INCL. GGASKT001 (9004054)
- NORTECH Elbow Gasket (N664)
- SANITAIRE Paper Bag, PK5 (62370A10)
- NILFISK-ADVANCE AMERICA Nilfisk Sack Filter For Use With GD10, GD5, & GD2 (1471100500)
- NILFISK Filter Clamp, 460mm (8-18079)
- Metabo Vacuum Parts