Shop All Electric Shears
Metabo
Shear, 18V DC, Single Cut, 4,840 spm
Mfr # SCV 18 LTX BL
Zoro # G500422620
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Steel Capacity 16 ga
- Speed Range 1350 to 4840 spm
- Cordless Tool Battery Type LiHD
- Min. Radius 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # SCV 18 LTX BL
- Zoro # G500422620
- Country of Origin Germany
- Category Electric Shears
Dimensions
Min. Radius | 1/2 in |
Minimum Cutting Radius | 5/8 in |
Description
Shear, Primary Material Application Sheet Metal, Voltage 18V DC, Shear Style Scroll Cut, Capacity Stainless Steel 18 ga, Capacity Steel 16 ga, Minimum Cutting Radius 5/8 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Maximum Strokes per Minute 4,840 stroke/min, Minimum Strokes per Minute 1,350 stroke/min, Number of Batteries Included 0, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 3/8" Drive 12 Point Standard SAE Socket Set (80561)
- BOSCH Natural Stone Tile Bit, 1/8" (NS100)
- WESTWARD 1/2 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide (4LXP8)
- BOSCH Hammer Masonry Drill, 5/16in, Carbide (HC2051)
- METABO Nibbler, 18V DC, 1 9/16" Min Cut Radius (NIV 18 LTX BL)
- DEWALT Cordless Shear Kit, 20.0V, Voltage: 20.0 (DCS491M2/ DCB240)
- MAKITA 16 Gauge Shear (JS1602)
- MALCO Turboshear Shingle Cutter (TSS1)
- PACTOOL Shear-Fibr Cemnt 4.8A Cd (SS204)
- DEWALT 16-57/64In L Fiber Cement Shear Tool (DCS498B)
- FEIN Nibbler, 1,500 spm, 2.9A, 1 1/4" Cut Radius (BLK 1.6E)
- Metabo Electric Shears