Shop All Rotary Hammer Accessories
Metabo
SDS-MAX Hammer Dust Extraction Kit
Mfr # 623271000
Zoro # G101202133
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 16 to 52 mm
- Model ESA MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 623271000
- Zoro # G101202133
- UPC # 4061792157019
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Drill Bit Size | 16 to 52 mm |
Details
Model | ESA MAX |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 4 1/4In Diagonal Cutter (632NCF)
- STARRETT Thickness Gage, 0.0005 In, 1/2 x 12 In (667-1/2)
- WESTWARD Bolt Cutters, Steel, 18 in, Center Cut (493V65)
- DIABLO Masonry Chop Saw Disc, 14 (DBD140109A01C)
- BOSCH Rebar Cutter, 1/2 In, 12 In OAL, SDS Plus (RC2084)
- BOSCH Hammer Steel, 1in. Hex, 18in.L (HS2360)
- BOSCH Dust Extraction Attachment, 14 in.L (HDC300)
- MILWAUKEE TOOL SDS PLUS Tile Chisel 3" X 6" (48-62-6058)
- DEWALT SDS Max to SDS+ Adapter (DW5891)
- GREY PNEUMATIC QUICK CHANGE CHISEL RETAINER (CH8001)
- BOSCH SDS-max Self-Sharpening Chisel Set, PK2 (HS19R2PK)
- Metabo Rotary and Demolition Hammers