Shop All Chisels
Metabo
SDS-Max 2" x 12" Scaling Chisel
Mfr # 623355420
Zoro # G201073138
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 2 in
- Length 12 in
- Overall Length 12 in
- Cutting Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon High Flow Tip w/ MPT (AMHFN-00M-DL)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Cobalt Jobber Length Drill Bit Set (DWD29J-CO-SET)
- URREA Urrea Industrial Grade Flat Power Bit, , 1/4" Hex Drive, 1-15/16"L x 3/8", 12F-14R Screw Size (14024)
- VIM PRODUCTS VIM Tools 10 mm XZN Stubby Driver (XZN110)
- METABO SDS+ 3/4" x 10" Cold Chisel (631420420)
- METABO SDS-Max Chisel Set Point+1" Chisel (2 pc) PK (623309000)
- METABO SDS-Max 1" x 18" Cold Chisel (623354420)
- AJAX TOOL WORKS CHISEL ZIP GUN SK 4pc SET (AJA9022)
- TOLSEN 3Pc Chisel Set 1/2-3/4-1, Cr-V Construction, Durable Plastic Handle (25380)
- MAYHEW SELECT Cold Chisel, 1/2 in. x 12 in., Steel, BO (12002)
- STANLEY Bi-Material Short Blade Wood Chisel – 3/4" (16-312)
- Metabo Cutting and Shaping Tools