Shop All Chisels
Metabo
SDS-Max 18" Bull Point Chisel
Mfr # 623352420
Zoro # G901073162
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 10 mm Short (54TU84)
- TEKTON 1/2 Inch Drive x 26 mm 6-Point Socket (SHD22126)
- WOODOWL Deep Cut Utility Auger 18" x 15/16" (08812)
- DRILL AMERICA 5/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/16)
- METABO SDS-Max 1" x 18" Cold Chisel (623354420)
- METABO SDS+ 3/4" x 10" Cold Chisel (631420420)
- METABO SDS-Max Chisel Set Point+1" Chisel (2 pc) PK (623309000)
- DEWALT DEWALT WOOD CHISEL 2"" (DWHT16861)
- SURTEK Forged steel chisel 3/8x10" (117110)
- GREY PNEUMATIC CHISEL FLAT 18" LONG 3/4" (GPCH105)
- DASCO 3 In. x 11 In. Steel Floor Chisel (0473-0)
- Metabo Cutting and Shaping Tools