Shop All Sandpaper Sheets
Metabo
SANDPAPER 5" DIA. - A180 - 5 PCS./pk
Mfr # 631230000
Zoro # G001047988
product price: $4.55
/pk 5, $0.91/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 631230000
- Zoro # G001047988
- UPC # 4007430430830
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Diameter | 5 in |
Details
Grit | 180 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, HSS, w/E100 Blade (155-29069)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x1x5, MED (7000046063)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 320 Grit (46922)
- PFERD 5" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (61008)
- METABO SANDPAPER - 5" DIA. - A240 - 25/pk (631589000)
- METABO SANDPAPER - 5" DIA. - A80 - 25/pk (631586000)
- METABO SANDPAPER - 5" DIA. - A120 - 25/pk (631587000)
- MIRKA Mesh Grip, Sheet, 2.75"x8", Assorted, PK9 (9A-150-APRP)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, SC, PK50 (66261101160)
- 3M Refill Roll, 55 ft. L x 3-1/4 in., Fine (7000045202)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-FSx100)
- Metabo Sandpaper Sheets