Shop All Sandpaper Sheets
Metabo
SANDPAPER - 5" DIA. - A180 - 25/pk
Mfr # 631588000
Zoro # G501047945
product price: $15.75
/pk 25, $0.63/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 631588000
- Zoro # G501047945
- UPC # 4007430432643
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Diameter | 5 in |
Details
Grit | 180 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 60 (23405ZA)
- MERIT FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 60G (08834123011)
- ECONOLINE Left Glove - 33X9 (412012L)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-001036A)
- METABO SANDPAPER - 5" DIA. - A240 - 25/pk (631589000)
- METABO SANDPAPER - 5" DIA. - A120 - 25/pk (631587000)
- METABO SANDPAPER - 5" DIA. - A80 - 25/pk (631586000)
- MIRKA Sanding Sheet, 9X11", P100, PK50 (23-104-100)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-HSx100)
- MIRKA Sanding Sheet, 9X11", P320, PK50 (23-104-320)
- X1 TOOLS 150 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0150-FSx20)
- Metabo Sandpaper Sheets