Shop All Sandpaper Sheets
Metabo
SANDPAPER - 5" DIA. - A120 - 25/pk
Mfr # 631587000
Zoro # G501048096
product price: $15.75
/pk 25, $0.63/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 631587000
- Zoro # G501048096
- UPC # 4007430432650
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Diameter | 5 in |
Details
Grit | 120 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Fine (76853)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 3/16" x 1/2" x 1/8" Shank - SG-53 (23392)
- CLESCO SS-010032-080A Spiral Coated Abrasive Sanding Sleeve (SS-010032-080A)
- NORTON ABRASIVES Combination Grit Benchstone, 4x1 In (61463685435)
- METABO SANDPAPER - 5" DIA. - A240 - 25/pk (631589000)
- METABO SANDPAPER - 5" DIA. - A80 - 25/pk (631586000)
- UNITED ABRASIVES/SAIT Sand Papers9 in W x11 in L80D100PK (84214)
- GATOR FINISHING 25Ct 9X11 36G Gp Paper (4214GA)
- DEWALT Sandpaper, 5in. 120 GRIT ORB SAND DISC (DW4311)
- DIABLO StickFast 4-1/2 in. L X 4-1/2 in. W 40 Grit Aluminum Oxide Sanding Sheet 4 pk (DCS045040P04G)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P10, PK50 (40-364-100)
- Metabo Sandpaper Sheets