Shop All Coated Sanding Belts
Metabo
Sanding Belt, Coated, 3 9/16 in W, 4 in L, 80 Grit, Medium, Aluminum Oxide, Blue
Mfr # 623474000
Zoro # G7302813
product price: $57.99
/pk 10, $5.80/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 9/16 in
- Length 4 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 623474000
- Zoro # G7302813
- UPC # 4007430148032
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3 9/16 in |
Length | 4 in |
Overall Width | 3 5/8 in |
Overall Length | 4 in |
Belt Width x Length | 3 5/8 in W x 4 in L |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Medium |
Color | Blue |
Backing Material | Cloth |
Abrasive Grade | Medium |
Type - Backing material-wt - flexibility | Coated - Cloth |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Belt Grit | 80 |
Type - Grit | Coated - 80 |
Abrasive Grit | 80 / P80 |
Abrasive Type - Grade | Coated - Medium |
Backing Material & Wt | Cloth |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 80, Grade Medium, Overall Length 4 in, Overall Width 3 5/8 in, Backing Material Cloth, Color Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Siphon Head, w/Nozzle and Air Jet (40138)
- DYNABRADE Belt, Medium, 3/4"X18" (78025)
- WEILER 3" Dia Crimped Wire Wheel, .0118" Fill, 1/2"-3/8" Arbor Hole (16963)
- FLEX-HONE TOOL BC11280 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC11280)
- METABO Sanding Belt, Coated, 5 5/32 in W, 12 3/4 in L, 40 Grit, Coarse, Aluminum Oxide, Green (623512000)
- VSM Abrasive Belt, 36 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 36 Grit, Very Coarse, Aluminum Oxide (132663)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (78072722575)
- VSM Abrasive Belt, 220 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 220 Grit, Very Fine, Aluminum Oxide (7970)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P100 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775824)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100023488)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Aluminum Oxide, KK711X (75634)
- Metabo Coated Sanding Belts