Shop All Rotary Hammers
Metabo
Rotary Hammer, SDS Max Chuck, 14.8A
Mfr # MHEV 11 BL
Zoro # G4632044
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type SDS Max
- Voltage 120V AC
- Blows per Minute 0 to 2,100
- Amps 14.8 A
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # MHEV 11 BL
- Zoro # G4632044
- UPC # 4061792002760
- Country of Origin Malaysia
- Category Rotary Hammers
Dimensions
Tool Length | 23 in |
Cord Length | 20 ft |
Description
Demolition Hammer, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 13.3 ft-lb, Maximum Blows per Minute 2,100 bpm, Tool Weight 27 lb, Current 14.8 A, Number of Speed Settings 2, Vibration Level 10.3 m/sq sec, Sound Level 90 dBA, Number of Chisel Positions 1, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, Minimum Blows per Minute 0 bpm, Application High Material Removal, Blows per Minute 0 to 2,100, Cord Length 20 ft, Motor Type Brushless, Retainer Style SDS-Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tap Holder, w/Clutch, 1/8" Tap Size, 3" L (AT5506)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 3" (HMY.1-1/8)
- DEWALT 1/2" (13mm) VSR Dual Range Hammerdrill Kit (DW505K)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (CN255VN)
- METABO 1/2" Hammer Drill - 0-1000/0-2,800 RPM - 9 AMP (SBEV 1000-2)
- METABO SDS Plus Rotary Hammer, 7.2A @ 120V (KHE 3250)
- METABO Rotary Hammer, SDS Max Chuck, 14.8A (KHEV 11-52 BL)
- DEWALT Cordless Rotary Hammer Kit, 1,100 bpm (DCH172D2)
- MAKITA 36V (18V X2) LXT® BL 1-9/16" SDS-MAX Rotary Hammer Kit, AWS™ (5.0Ah) (XRH07PTUN)
- MAKITA Cordless Rotary Hammer, Battery Included (XRH04Z/BL1850B)
- BOSCH Rotary Hammer, 12-1/2 In. L, 7.7 lb. (RH328VC)
- Metabo Rotary and Demolition Hammers