Shop All Rotary Hammers
Metabo
Rotary Hammer, SDS Max Chuck, 14.8A
Mfr # KHEV 11-52 BL
Zoro # G4633760
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type SDS Max
- Voltage 120V AC
- No Load RPM 200 to 270 RPM
- Blows per Minute 2,360 bpm
- Amps 14.8 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # KHEV 11-52 BL
- Zoro # G4633760
- UPC # 4061792002777
- Country of Origin Malaysia
- Category Rotary Hammers
Dimensions
Tool Length | 23 in |
Cord Length | 20 ft |
Description
Rotary Hammer, Chuck Style SDS-Max, Handle Type L-Shape, Solid Bit Optimal Drilling Range in Concrete 0 in to 2 1/16 in, Solid Bit Capacity in Concrete 2 1/16 in, Modes of Operation Hammer & Rotate, Kit Contents (1) Bare Tool, Current 14.8 A, Voltage 120V AC, Maximum Blows per Minute 2,360 bpm, Impact Energy 13.9 ft-lb, Anti-Kickback Clutch Yes, Blows per Minute 2,360 bpm, Clutch Style Mechanical, Cord Length 20 ft, Core Bit Capacity in Concrete 2 1/16 in, Drilling Capacity in Concrete 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295000)
- EAZYPOWER Magnetic Bit Holder, 1/4", 2-1/8", PK50 (00370)
- KRAFT TOOL Replacement Handle w/Handle Clamp, 54 ft. (GG014-04)
- GREENLEE Crimping Tool, Li-Ion, 8 tons Force (EK6FTLX11)
- METABO SDS Plus Rotary Hammer, 7.2A @ 120V (KHE 3250)
- METABO 1/2" Hammer Drill - 0-1000/0-2,800 RPM - 9 AMP (SBEV 1000-2)
- MILWAUKEE TOOL M12 FUEL, 5/8 SDS, Rotary Hammer W/1BAT KT (2416-21XC)
- DUROFIX DXP 60V SDS-Plus BLDC Rotary Hammer Drill, 1-Battery Kit (RY6001-PM)
- BOSCH Cordless Rotary Hammers, 8.0 Ah, 18.0V (GBH18V-34CQN)
- BOSCH Brush Set (1617014144)
- MAKITA 18V LXT® Brushless 1" SDS-PLUS Rotary Hammer Kit (5.0Ah) (XRH01T)
- Metabo Rotary Hammers