Shop All Fiber Discs
Metabo
Resin Fiber Disc 9"X7/8" - A24
Mfr # 624227000
Zoro # G601048002
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 9 in
- Mounting Hole Size 7/8 in
- Abrasive Grit 24
- Max. RPM 6600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 624227000
- Zoro # G601048002
- UPC # 4007430409782
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 9 in |
Mounting Hole Size | 7/8 in |
Details
Abrasive Grit | 24 |
Max. RPM | 6600 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 7" Dia. - Ceramic Oxide CO-COOL, 60 Grit (40749)
- NORTON ABRASIVES VitrifiedMountedPoint, 5/16 x 5/8in, 60G (61463624423)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7010294767)
- SCOTCH-BRITE Clean and Finish Roll, 18inx30ft F SFN, (7100022716)
- METABO Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655845000)
- METABO Resin Fiber Disc 6" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655841000)
- METABO Resin Fiber Disc 4 1/2" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655833000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A60 (624138000)
- METABO Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 5/8"-11, T29 Fiberglass (655846000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A80 (624139000)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149145)
- Metabo Fiber Discs