Shop All Fiber Discs
Metabo
Resin Fiber Disc 7" x 7/8" - ZA60
Mfr # 656363000
Zoro # G301048050
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Quality class ZA60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 656363000
- Zoro # G301048050
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Details
Quality class | ZA60 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Knot Wire Wheel Stringer Bead Twist .020" Steel 5/8"-11 UNC Nut (36218)
- MIRKA Backup Pad, 5" Grip MH (915GV)
- ZORO SELECT Wire Wheel Brush, Shank Mount (66254443344)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., VF, AlO (62012)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A80 (624139000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A120 (624141000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A60 (624138000)
- METABO Resin Fiber Disc 4 1/2" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655833000)
- METABO Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 5/8"-11, T29 Fiberglass (655846000)
- METABO Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655845000)
- FLEXOVIT SURFACE CONDITIONING DISC HIGH (H0075A)
- Metabo Fiber Discs