Shop All Fiber Discs
Metabo
Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 5/8"-11, T29 Fiberglass
Mfr # 655846000
Zoro # G301048159
product price: $16.59
/ea
Sold in multiples of 10 for $165.90
$165.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 5/8"-11
- Abrasive Material Ceramic
- Abrasive Grit 36
- Disc Backing Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655846000
- Zoro # G301048159
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 5/8"-11 |
Details
Abrasive Material | Ceramic |
Abrasive Grit | 36 |
Disc Backing Material | Fiberglass |
Abrasive Wheel Type | Type 29 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Backup Pad, 5" Dia., Max. 13,000 RPM (54325)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/2, 1/4 Shank (310-002202)
- SUPERIOR ABRASIVES Spiral Band, 3/4x1, A/O, Grit 36 (A007444)
- FLEX-HONE TOOL BC4M32 FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 320 Grit, Silicon Carbide (SC) (BC4M32)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A40 (624137000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A60 (624138000)
- METABO Resin Fiber Disc 6" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655841000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A80 (624139000)
- METABO Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655845000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A120 (624141000)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX4580)
- Metabo Fiber Discs