Shop All Fiber Discs
Metabo
Resin Fiber Disc 6" Speed-Flex Ceramic 36 Grit, 5/8"-11, T29 Fiberglass
Mfr # 655842000
Zoro # G201048181
product price: $11.79
/ea
Sold in multiples of 10 for $117.90
$117.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Mounting Hole Size 5/8"-11
- Abrasive Material Ceramic
- Abrasive Grit 36
- Disc Backing Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655842000
- Zoro # G201048181
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 6 in |
Mounting Hole Size | 5/8"-11 |
Details
Abrasive Material | Ceramic |
Abrasive Grit | 36 |
Disc Backing Material | Fiberglass |
Abrasive Wheel Type | Type 29 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK100 (66254487397)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite (78072721610)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x1"x1" 46 Medium (12E545)
- UNITED ABRASIVES/SAIT Gas Saw BladeT114x18x20mmA24RPK10 (23455)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A80 (624139000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A120 (624141000)
- METABO Resin Fiber Disc 4 1/2" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655833000)
- METABO Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 5/8"-11, T29 Fiberglass (655846000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A40 (624137000)
- METABO Resin Fiber Disc 6" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655841000)
- WEILER 4-1/2 Wolverine AO RFD 60AO Grit 5/8-11 UNC (59976)
- Metabo Fiber Discs