Shop All Fiber Discs
Metabo
Resin Fiber Disc 5" x 7/8" - ZA80
Mfr # 656359000
Zoro # G601048064
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Quality class ZA80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 656359000
- Zoro # G601048064
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Details
Quality class | ZA80 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Compound Green C-3 Grande Bar (0004734800)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002187)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61304)
- COBRA CARBIDE Carbide Burr, Single Cut Shape M Included Angle 14°, SM-42, 1/8 (11347)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A120 (624141000)
- METABO Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 5/8"-11, T29 Fiberglass (655846000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A60 (624138000)
- METABO Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655845000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A80 (624139000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A40 (624137000)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, PK100 (7100032358)
- Metabo Fiber Discs