Shop All Fiber Discs
Metabo
Resin Fiber Disc 5" x 7/8" - CER36
Mfr # 626155000
Zoro # G201048020
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Grit 36
- Max. RPM 12200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 626155000
- Zoro # G201048020
- UPC # 4007430217943
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Details
Abrasive Grit | 36 |
Max. RPM | 12200 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Trizact Hookit Film Disc 268XA, 6inxNH A (268XA)
- WEILER 4" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H. (58014)
- NORTON CO ProSand 5X Contour Sanding Pad, Coarse, PK 2 (82080)
- ECONOLINE ABRASIVE PRODUCTS Econoline 412001 Mini Blast Cabinet Rubber Gloves (412001)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A80 (624139000)
- METABO Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 5/8"-11, T29 Fiberglass (655846000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A40 (624137000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A120 (624141000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A60 (624138000)
- METABO Resin Fiber Disc 4 1/2" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655833000)
- 3M Fiber Discs, 5" dia., Abrasive Grit 120 (7100099261)
- Metabo Fiber Discs