Shop All Fiber Discs
Metabo
Resin Fiber Disc 5" Stripping Wheel
Mfr # 624347000
Zoro # G701048131
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 125 mm
- Mounting Hole Size 22.23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 624347000
- Zoro # G701048131
- UPC # 4007430173744
- Country of Origin Netherlands
- Category Fiber Discs
Dimensions
Disc Diameter | 125 mm |
Mounting Hole Size | 22.23 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO PSA Sanding Disc, Fine Grade, 180Grit, PK25 (63642506179)
- KODIAK CUTTING TOOLS SC-42 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423605)
- PEARL Redline Max A.O. DC Grinding Wheel 7 x 1/4 x 5/8-11 A/WA24R T-27 (DCRED70H)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (62015)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A120 (624141000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A40 (624137000)
- METABO Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 5/8"-11, T29 Fiberglass (655846000)
- METABO Resin Fiber Disc 6" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655841000)
- METABO Resin Fiber Disc 4 1/2" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655833000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A60 (624138000)
- WEILER 9 Wolverine AO RFD 50AO Grit 7/8 Arbor Hole (59545)
- Metabo Fiber Discs