Shop All Bar Clamps
Metabo
Quick Tensioning Clamp FSSZ
Mfr # 629021000
Zoro # G801202266
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening 160 mm
- Clamping Height 160 mm
- Clamping height 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 629021000
- Zoro # G801202266
- UPC # 4007430330840
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Clamping Height | 160 mm |
Clamping height | 160 mm |
Details
Max. Jaw Opening | 160 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- MITUTOYO Calibration Set, Shore A, Range 30, 60, 90 (64AAA964)
- OSG Spiral Point Tap, Plug, 2 (1230801)
- WESTWARD 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YU75)
- KANCA Heavy Duty F Clamp 300 mm (HDC-300)
- ECLIPSE Quick Release Woodworking Vice 7" (EWWQR7-NA)
- BESSEY 24" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth (UK3.024)
- BESSEY Variable Angle Device 2 PK (VAD)
- BESSEY 18 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.018)
- BESSEY Jaw Protectors 2 PK (KR-JP)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (LC8)
- Metabo Clamps