Shop All Back Up Pads
Metabo
PSA disc backing pad - 6"
Mfr # 631169000
Zoro # G501048041
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- For Use With SXE 3150, SX E 450 Duo, SXE 450 TurboTec, SXE 3150
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 631169000
- Zoro # G501048041
- UPC # 4007430442246
- Country of Origin Germany
- Category Back Up Pads
Dimensions
Disc Diameter | 6 in |
Details
For Use With | SXE 3150, SX E 450 Duo, SXE 450 TurboTec, SXE 3150 |
Grade | Medium |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 80 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (07660760062)
- NORTON ABRASIVES Vitrified Mounted Point, 3/16 x3/8in, 60G (61463624496)
- 3M Film Disc, Gold, 120 Grit, 3 in. Dia, PK50 (7010326978)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41253)
- METABO Backing Pad, 4-1/5" dia., 5/8"-11 (623283000)
- METABO BACKING PAD- FSX200 (625658000)
- METABO 5" Hard backing pad (623298000)
- METABO BACKING PAD - SXE450 (631156000)
- METABO BACKING PAD - SXE425 (631220000)
- MERIT Qk Chang Dsc BU Pad, 2D, TS, TurnOnOff (08834160011)
- EEZER PRODUCTS 6in Hook and Loop Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing (6636K)
- Metabo Back Up Pads