Shop All Cordless Tool Accessories
Metabo
PowerMaxx, 12V, USB Adaptor LED Light ba
Mfr # PA 12 LED-USB BARE
Zoro # G7562765
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # PA 12 LED-USB BARE
- Zoro # G7562765
- Country of Origin Taiwan, Province of China
- Category Cordless Tool Accessories
Details
Item | PowerMaxx, 12V, USB Adaptor LED Light ba |
Description
PowerMaxx, 12V, USB Adaptor LED Light ba
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2 (906643-PR)
- WESTWARD Ratcheting Wrench, Head Size 19mm (1LCN9)
- MILWAUKEE TOOL Compact Folding Knife (48-22-1521)
- PROTO 7 Piece Pin Punch Set (J47A)
- METABO 18.0V Li-Ion Battery, 4.0Ah Capacity (18V 4.0Ah LiHD)
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 2x 4.0Ah LiHD)
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 2x 8.0Ah LiHD)
- METABO Plunge saw blade "Starlock Plus" wood (626946000)
- METABO 18.0V Li-Ion Battery and Charger Kit, 5.5Ah Capacity (US625342002)
- METABO 18.0V Li-Ion Battery, 8.0Ah Capacity (18V 8.0Ah LiHD)
- SKILL Skil 2004134 12V PWRCore 12 4 Ah Lithium-Ion Battery Pack (2004134)
- Metabo Cordless Tools