Shop All Cordless Drills
Metabo
PowerMaxx, 12V, Compact Brushless Drill/
Mfr # BS 12 BL QUICK BARE
Zoro # G7654115
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # BS 12 BL QUICK BARE
- Zoro # G7654115
- Country of Origin China
- Category Cordless Drills
Details
Item | PowerMaxx, 12V, Compact Brushless Drill/ |
Description
PowerMaxx, 12V, Compact Brushless Drill/
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 28-3/16 in Steel Removable Tray for 1-656990 (627990)
- PASLODE Lithium Ion Charger (902667)
- BONDHUS 17mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43986)
- KIPP Adjustable Handle Size: 1, , 1/4-20, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284)
- METABO 1/2 in, 18V DC Cordless Drill, Battery Included (BS 18 LTX-3 BL I Quick 5.5Ah LiHD kit)
- METABO Drill Kit, Cordless, 2000 RPM, 18V DC (BS 18 LTX BL I 5.2)
- METABO Drill, Cordless, 1850 RPM, 18V DC (603828890 / US625367002)
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool (BS 18 LT BL bare)
- DEWALT Drill, Cordless, 1320 RPM, 60V DC (DCD470X1/DCB606)
- MILWAUKEE TOOL Milwaukee 2803-22 M18 FUEL¿ 1/2" Drill/Driver Kit w/ 2 XC Batteries (2803-22)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD10Z, XFD10Z + BL1840B-2)
- Metabo Cordless Drills