Shop All Bevelers
Metabo
Portable Beveling Machine, 10mm Size
Mfr # KFMPB 15-10 F
Zoro # G5006550
product price: $2,405.99
/ea
Free Shipping & Returns
$2,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bevel 3/8 in
- Bevel Angle 0 Degrees to 90 Degrees
- Number of Inserts 3
- HP 2.0 hp
- Voltage 110 to 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Radius Inserts for Rounding | No |
Cord Length | 13 ft |
Maximum Bevel Width | 3/8 in |
Description
Beveling Machine, Beveler Type Portable, Power Source Corded, Voltage 110 to 120V, Phase Single-Phase, Current 13.5 A, Horsepower 2 hp, Bevel Angle 0 Degrees to 90 Degrees , Compatible Workpiece Shape Plate, Maximum Bevel Width 3/8 in, Minimum Workpiece Thickness 7/64 in, Number of Inserts 3, Maximum Speed 12,500 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4930-BX-5PK)
- DOALL SAWING PRODUCTS DoAll Dart Band Saw Blade, 1/2"W, .025 thick/gauge, 14 TPI (308-288161.000)
- PROTO 1 1/2 in Drive, 3-1/8 in 6 pt SAE Socket, 6 Points (J15050)
- CMT Dovetail bit for Incra Jij, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (818.628.11)
- METABO Chamfer Machine, 14.3" L, 18V, 2 Inserts (KFM 18 LTX 3 RF 18V (Bare))
- METABO Portable Beveling Machine, 15mm Size (KFM 16-15 F)
- METABO Portable Beveling Machine, 4mm Size (KFM 9-3 RF)
- METABO Portable Beveling Machine, 10mm Size (KFM 15-10 F)
- HECK INDUSTRIES Mill Beveler, Pneumatic, 6000 rpm (3000)
- HECK INDUSTRIES Deburring Tool, Pneumatic, 55,000 rpm (MODEL S)
- FEIN Beveling Machine, Single-Phase, 7500 RPM (KFH17-8RT)
- Metabo Finishing Tools