Shop All Portable Band Saws
This Product is Discontinued
Metabo
Portable Band Saw, 18V DC, 32 7/8 in Blade Length (Discontinued)
Mfr # MBS 18 LTX 2.5 bare
Zoro # G9679918
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18V DC
- Blade Length 32 7/8 in
- Surface Ft. per Min. Low 0
- Surface Ft. per Min. High 570
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # MBS 18 LTX 2.5 bare
- Zoro # G9679918
- UPC # 04007430289155
- Country of Origin Taiwan, Province of China
- Category Portable Band Saws
Dimensions
Blade Length | 32 7/8 in |
Tool Length | 15 1/4 in |
Description
Portable Band Saw, Voltage 18 V, Cordless Tool Kit Contents Bare Tool, Blade Length 32 7/8 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2 1/2 in x 2 1/2 in, Number of Speed Settings 1, Charger Included No, Brushless Motor No, Number of Batteries Included 0, Battery Pack Replacement 28CP79, Battery Series LiHD, SFPM Range 0 to 570, Drive Type Direct, Handle Type D-Handle, Tool Length 15 1/4 in, Tool Weight 7.1 lb, Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.